7.1/4" Welda Welders Cap

Order Code: ZT1172911X

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%


Description

Comfortable, durable and washable welder’s caps. Double stitched construction with absorbent cotton sweat band. Can be worn with the peak to the rear when a screen is used. New improved version with taped, reinforced internal seams for extra durability and improved comfort.

Specifications for 7.1/4" Welda Welders Cap
  • Size
    7-1/4"
  • Material
    Cotton
  • Series
    Welda
  • Product Type
    Cap
  • Colour
    Multi-Coloured

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome