Acrylic Cuffed Beanie Unisex Neon Orange

Order Code: ZT3366443S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Find a true classic in The Acrylic Cuffed Beanie Hat. It's impossible not to look your casual best with this pulled snugly onto your head. Just find the best colour to complement your winter jacket.Dickies logo on front100% AcrylicFits high on head

Specifications for Acrylic Cuffed Beanie Unisex Neon Orange
  • Fitting Method
    High
  • Fastening Method
    Slip On
  • Material
    100% Acrylic Knit
  • Upper Material
    100% Acrylic Knit
  • Gender
    Unisex
  • Colour
    Neon Orange
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome