0
1
2
3
4

AirPro Max APF40 Powered Respirator TREAIRPROM

Order Code: ZT1464927S

£799.99 Inc VAT (20%)

Currently unavailable

Description

The Trend AirPro Max APF40 Powered Respirator is an all-in-one safety helmet for industrial-rated head, eye and respiratory protection. For use in environments where fine airborne particles are present, dangers of flying debris, head impact or excessive noise levels. Positive pressure fan-driven filtered air supply at 220 litres per minute no face fit required. Fitted with a Class 1 panoramic polycarbonate visor with medium impact EN 1662002 rating to withstand high-speed particles. No problems with misting, fogging or steaming up ensuring crystal clear vision at all times. Suitable for users with facial hair or spectacle wearers. EN 3972012+A12012 high-impact head protection, complies with HSE on-site hard hat regulations for protection from falling objects and general head impacts. Respiratory protection EN 129411998+A22008 Protection Level TH3.

See full description
Specifications for AirPro Max APF40 Powered Respirator TREAIRPROM
  • MFR Part No.
    TREAIRPROM
  • Type
    Full Mask
  • Mask Type
    Full Mask

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome