Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Cold Weather Caps, Hats & Liners
Anti-Microbial Multiway Scarf Black
By Portwest
Order Code:
ZT1072679S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/safety/cold-weather-caps-hats-and-liners/anti-microbial-multiway-scarf-black/p/ZT1072679S
Add to quotation
View all Cold Weather Caps, Hats & Liners
Description
Anti-Microbial Multiway Scarf Black
Tags:
#BulkDiscount
Specifications
Specifications for Anti-Microbial Multiway Scarf Black
MFR Part No.
CS25BKR
Colour
Black
Width
31cm
Weight
0.048kg
Length
48cm
Fabric Weight
0.048kg
Pack Quantity
20
Height
48cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome