Ashtray With Protective Hood And Advertising Space, Capacity 15 L, Stainless Steel

Order Code: ZT2687947S

£2,199.99 Inc VAT (20%)


Description

Ashtray with protective hood and advertising space, capacity 15 l, stainless steel. Supplied = assembled. Ashtray capacity = 15 l. Height = 1800 mm. Width = 580 mm. Depth = 350 mm. Ashtray material = stainless steel. Ashtray colour = stainless steel. Weight = 39 kg. Type of mounting = floor attachment. Inner container material = sheet steel, galvanised. Product type = special ashtrays. Timeless ashtray with a 15 litre capacity. Advertising space in A2 format on both sides. Floor anchoring. The attractive ashtray with a protective hood is made of stainless steel and an inner container made of zinc plated sheet steel. It also features a waterproof space for posters with an aluminium folding frame in A2 format with a weather resistant back panel made of polystyrene. Supplied complete with mounting materials for floor anchoring.

See full description
Specifications for Ashtray With Protective Hood And Advertising Space, Capacity 15 L, Stainless Steel
  • Product Type
    Special Ashtrays
  • Inner Container Material
    Sheet Steel, Galvanised
  • Supplied
    Assembled
  • Width
    580mm
  • Mounting Type
    Floor Attachment
  • Weight
    39kg
  • Ashtray Colour
    Stainless Steel
  • Ashtray Capacity
    15L
  • Ashtray Material
    Stainless Steel
  • Height
    1800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome