Bizweld Hood Navy - BZ12NAR

Order Code: ZT1068801S

£14.99 Inc VAT (20%)
£17.9916.5% off
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

BizWeld Hood Navy
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Bizweld Hood Navy - BZ12NAR
  • MFR Part No.
    BZ12NAR
  • Colour
    Navy
  • Length
    43cm
  • Weight
    0.264kg
  • Width
    28cm
  • Fabric Weight
    0.264kg
  • Pack Quantity
    10
  • Height
    35cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome