0
1
2
3
4

Black Winter Set - 3 Piece

Order Code: ZT4844447S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

JCB Winter Hat, Work Gloves and Snood Set: Packaged in a branded JCB retail tubeJCB Knitted Beanie Hat for men are built to protect, warm and insulate. High wind resistance and insulation - ideal for outdoor site work, Double layer knit, Cuffed design, 100% knitted acrylic, One size fits allJCB Snood: This mens scarf is crafted with 100% polyester microfibreThe neck scarf is a multifunctional item, used to protect your neck and face - this black scarf is suited as a face scarf and scarf mask, Multifunctional headwear item, Wear it in a variety of ways - head, neck or wrist, Machine washable and fast dryingTouch Screen Gloves, Super stretch gloves, Black with grey touch screen tips, Ribbed close fitting cuff, Fully washable, 85% Acrylic 15% Elastane, Adult - one size

See full description
Specifications for Black Winter Set - 3 Piece
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome