Bluetooth Bean Headwear Black One Size

Order Code: ZT2418720S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 +£20.895%

Currently unavailable

Description

Group Class: Headwear Colour Code: Black UK Size: Brand: Caterpillar Safety Standard: Not Set Safety Cat: Non Safety Safety: Weight: 131 Length: 241 Width: 228 Height: 25 Packaging Type: Polybag Material Composition: Textile Upper Outer Material: 95% Acrylic 5% Spandex Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Slip On

Specifications for Bluetooth Bean Headwear Black One Size
  • Length
    241mm
  • Weight
    131g
  • Colour
    Black
  • Height
    25mm
  • Width
    228mm
  • Size
    One Size
  • Fastening
    Slip On
  • Material
    95% acrylic 5% Spandex
  • Fastening Method
    Slip On
  • Gender
    Men
  • Upper Material
    95% Acrylic 5% Spandex
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome