Cap Knitted Ski without Turn Up Black One Size

Cap Knitted Ski without Turn Up Black One Size

Order Code: ZT4061329S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

Key Features:
• AMFORI (BSCI) , WRAP, OEKOTEX 100, Sedex
• 100% Acrylic
• Adult (Unisex)
• Close Fitting Style Without Turn Up
• 55gsm
• Beanie Promotional
• One Size
• Heavy Gauge With Double Skin
• 9 Gauge Knitted Acrylic
• Knitted Ski Without Turn Up

See full description
Specifications for Cap Knitted Ski without Turn Up Black One Size
  • Colour
    Black
  • Product Type
    Knitted Beanie Hat
  • Size
    One Size
  • Fabric
    9 Gauge Knitted Acrylic
  • Sustainability
    GRS Recycled Polyester
  • Fabric Composition
    100% Recycled Polyester
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome