CCCSCW Chefs Skull Cap W

Order Code: ZT1178383P

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.374%
10 - 19£5.148%
20 - 49£4.9212%
50 +£4.7016%


Description

100% Cotton, Comfortable fit

Specifications for CCCSCW Chefs Skull Cap W
  • MFR Part No.
    CCCSCW
  • Colour
    White
  • Width
    358mm
  • Weight
    0.0194kg
  • Length
    566mm
  • Fabric Weight
    0.0194kg
  • Height
    338mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome