Chef Bandana Black - S903BKR

Order Code: ZT1079198S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Chef Bandana Black

Specifications for Chef Bandana Black - S903BKR
  • MFR Part No.
    S903BKR
  • Colour
    Black
  • Width
    28cm
  • Weight
    0.03kg
  • Length
    43cm
  • Fabric Weight
    0.03kg
  • Pack Quantity
    12
  • Height
    24cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome