Classic Fleece Balaclava FH90 - One Size

Order Code: ZT3376995S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

FlexiTog's Fleece Balaclava is incredibly soft and warm, and perfect for those who work in demanding low-temperature environments. This product's soft brushed fabric provides additional comfort and full head protection from biting cold, while the smart, contemporary design ensures the wearer looks great - whether they are in coldstores - or the great outdoors. A superior quality fleece balaclava manufactured to the very highest standards - and representing amazing value both as a one-off purchase or a bulk order.

See full description
Specifications for Classic Fleece Balaclava FH90 - One Size
  • Material
    Fleece
  • Size
    One Size
  • Product Type
    Fleece Balaclava