Classic Thin Thermal Balaclava FH92 - One Size

Order Code: ZT3377069S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

Thin Insulated Balaclava An extremely warm yet lightweight balaclava featuring hollow fibre technology for superior heat retention. Thanks to its close-fitting design, this item can be worn underneath other head protection for additional warmth. Its double-knit construction makes it highly effective at trapping warm air, while the long neck means the wearer won't experience any unwanted draughts. A one-size-fits all, open-face thermal work balaclava from one of the world's leading garment insulation innovators. Ideal for freezer/chiller work, as well as for work and recreation in outdoor settings, particularly during the winter months.

See full description
Specifications for Classic Thin Thermal Balaclava FH92 - One Size
  • Product Type
    Thermal Balaclava
  • Size
    One Size