Complete Knitted Hat, Anthracite/Dark Anthracite, ONE

Order Code: ZT3157845S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.895%
10 +£37.7910%


Description

Fabric with stretch.; Elastic, fits all head shapes.; Anti-static and flame retardant.

The product is covered by REACH and Oeko-Tex® Standard 100.;All fabric and all accessories are bought by MASCOT directly from suppliers

Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;The order from MASCOT is packaged in packaging which is made from or contains recycled materials



Max. 30° C; Do not bleach; Hang to dry; Do not iron; Do not dry-clean

See full description
Specifications for Complete Knitted Hat, Anthracite/Dark Anthracite, ONE
  • Size
    One Size
  • Product Type
    Knitted Hat
  • Gender
    Unisex
  • Colour
    Anthracite/Dark Anthracite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome