Cooling Towel Blue - CV06BLU

Order Code: ZT1067057S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Cooling Towel Blue

Specifications for Cooling Towel Blue - CV06BLU
  • Colour
    Blue
  • MFR Part No.
    CV06BLU
  • Length
    44cm
  • Width
    39cm
  • Weight
    0.104kg
  • Pack Quantity
    12
  • Fabric Weight
    0.104kg
  • Height
    27cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome