Deluxe Washed Cotton Bucket Hat with Side Mesh Panels Navy One Size

Order Code: ZT5284997S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 +£6.1512%


Description

Side mesh panels. Fully covered. 3 Panel.Decoration Guidelines:Decorating methods: Embroidery & Transfer print Decorators access point: Open.

Specifications for Deluxe Washed Cotton Bucket Hat with Side Mesh Panels Navy One Size
  • Gender
    Unisex
  • Material
    100% Washed cotton drill
  • Product Type
    Hats
  • Size
    One Size
  • Colour
    Navy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome