0
1

Elmer Beanie Multicoloured Unisex

Order Code: ZT5363733S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 +£41.398%


Description

A cold weather essential. The Elmer Beanie is a Herschel Supply signature style.
Rib knit
100% acrylic
8.25 cuffed height

Specifications for Elmer Beanie Multicoloured Unisex
  • Colour
    Assorted
  • Fitting Method
    Standard
  • Fastening Method
    Slip On
  • Size
    One Size
  • Material
    Acrylic
  • Gender
    Unisex
  • Upper Material
    Acrylic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome