Elmer Beanie Unisex Light Grey

Order Code: ZT3364555S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%

Currently unavailable

Description

A cold weather essential. The Elmer beanie is a Herschel Supply signature style.100% acrylic8.25 cuffed lengthWoven label

Specifications for Elmer Beanie Unisex Light Grey
  • Colour
    Light Grey
  • Lining Material
    Polyester
  • Material
    100% Acrylic
  • Upper Material
    100% Acrylic
  • Gender
    Unisex
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome