F.R Hood with Long Cape

Order Code: ZT1247978P

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.995%
10 - 19£17.9910%
20 +£16.9915%


Description

335g 100% Cotton fabric with flame retardant treatment A1 B1 C1 A1 B1 C1 Features • Front fastening • Adjustable • Lined Hood • Navy Blue • Longer Cape Standards • BS EN 11612:2008 • BS EN 1161:2007 • BS EN ISO 14116:2008

Specifications for F.R Hood with Long Cape
  • Colour
    Navy Blue
  • Material
    100% Cotton
  • Weight
    335g
  • Product Type
    F.R Hood with Long Cape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome