FLEXFIT Baseball Capacity Headwear Navy One Size

Order Code: ZT2419649S

£13.29 Inc VAT (20%)


Description

Group Class: Headwear Colour Code: Nav UK Size: Brand: Hard Yakka Safety Standard: Not Set Safety Cat: Safety: Weight: 103 Length: 0 Width: 0 Height: 0 Packaging Type: Error Material Composition: Textile/Other Materials Upper Outer Material: Polyester/elastane Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Slip On

See full description
Specifications for FLEXFIT Baseball Capacity Headwear Navy One Size
  • Colour
    Navy
  • Material
    Polyester/Elastane
  • Size
    One Size
  • Weight
    103g
  • Fabric Weight
    103g
  • Fastening Method
    Slip On
  • Gender
    Unisex
  • Fitting Method
    Standard
  • Upper Material
    Polyester/elastane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome