FR18 Flame Resistant Anti-static Navy Balaclava

Order Code: ZT1173011X

£15.99 Inc VAT (20%)


Description

The FR18 balaclava is ideal for cooler conditions to keep the head and neck warm.

Features and Benefits
• The ribbed fabric allows for a snug comfortable fit
• Fabric: MODAFLAME™ KNIT 200g, inherently fire-resistant mix of 60% modacrylic, 39% cotton and 1% carbon fibre
• FR and anti-static properties cannot wash out

Standards
• EN11612 A1, B1, C1
• EN1149-5
• ASTM F1959 ATPV= 4.3 cal/cm2
• GOST- R CERTIFIED.

See full description
Specifications for FR18 Flame Resistant Anti-static Navy Balaclava
  • Material
    Cotton
  • Size
    One Size
  • Protection Features
    Anti-static
    Flame-retardant
  • Product Type
    Flame Retardant Balaclava
  • MFR Part No.
    FR18
  • Colour
    Navy Blue
  • Standards Met
    EN 1149 -5
    ASTM F1959/F1959M-12 Ebt=4.3 Cal/cm2 (HAF=66%)
    EN ISO 11612 A1B1C1F1- IEC 61482-2 IEC 61482-1-2 Class 1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome