Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Cold Weather Caps, Hats & Liners
FR19 Flame Resistant A/Static Neck Tube Navy
By Portwest
Order Code:
ZT1096287S
£16.99
Inc VAT (20%)
£19.99
15% off
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/safety/cold-weather-caps-hats-and-liners/fr19-flame-resistant-a-static-neck-tube-navy/p/ZT1096287S
Add to quotation
Schedule an order and save 5%
View all Cold Weather Caps, Hats & Liners
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for FR19 Flame Resistant A/Static Neck Tube Navy
Colour
Navy Blue
MFR Part No.
FR19
Product Type
Flame Retardant Neck Gaiter
Standards Met
IEC 61482-2: 2009
EN1149 -5
Box Method EN 61482-1-2
Open Arc Method EN61482-1-1
Material
Modaflame Knit
Size
One Size
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome