HC23 Winter Cap Hi-Vis Orange RP Reduced Peak (2021218)

Order Code: ZT4809341S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

First Base 3 Winter Bump Cap helps safeguard employee health and safety by maintaining worker alertness and letting them concentrate solely on the task in hand. 360 degree reflective strips provide the best possibility to be seen in all light conditions, helping alleviate potential accidents in today's Zero harm business cultures. Waterproof & breathable outer fabric maintains dryness without overheating, 360o reflectivity ensures workers stay visible in all light and weather conditions, Stylish and practical cap design ensures high levels of wearer adoption and acceptance, CE certified to EN812:A1, Flexible ABS protective shell guards against bumps and lacerations to the head,ABS (Acrylonitrile Butadiene Styrene)

See full description
Specifications for HC23 Winter Cap Hi-Vis Orange RP Reduced Peak (2021218)
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome