Henderson Cap Light Taupe/White EU Size XL

Order Code: ZT3365211S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.445%
10 +£27.8910%


Description

As easy as it looks. The Henderson bucket hat keeps your face protected on days in the sun.100% cotton twillUnstructured low crownSignature striped front panel liner

Specifications for Henderson Cap Light Taupe/White EU Size XL
  • Fitting Method
    Standard
  • Gender
    Unisex
  • Material
    100% cotton twill
  • Colour
    Light Taupe/White
  • Size
    XL
  • Upper Material
    100% cotton twill
  • Fastening Method
    Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome