Insulating Flecked Beanie - Dark Anthracite - One Size

Order Code: ZT1151427P

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 +£28.827%


Description

Insulating Flecked Beanie - Dark Anthracite - One Size

Specifications for Insulating Flecked Beanie - Dark Anthracite - One Size
  • Colour
    Dark Anthracite-Flecked
  • Fabric Weight
    0.114kg
  • Material
    65% wool/35% Polyester
  • Length
    300mm
  • Width
    200mm
  • Height
    3mm
  • Gender
    Unisex
  • Size
    ONE
  • Certification
    Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome