Kindu Balaclava Black - One Size

Kindu Balaclava Black - One Size

Order Code: ZT1155090P

£23.99 Inc VAT (20%)


Description

Kindu Balaclava

Specifications for Kindu Balaclava Black - One Size
  • Colour
    Black
  • Length
    200mm
  • Width
    150mm
  • Fabric Weight
    0.102kg
  • Height
    1mm
  • Material
    55% Polyester/23% modal/22% Cotton
  • Gender
    Unisex
  • Size
    ONE
  • Certification
    Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome