Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Cold Weather Caps, Hats & Liners
Knitted Beanie/Hat One Size Black 136002
By Elka
Order Code:
ZT3144881S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it in
4-7
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/safety/cold-weather-caps-hats-and-liners/knitted-beanie-hat-one-size-black-136002/p/ZT3144881S
Add to quotation
View all Cold Weather Caps, Hats & Liners
Description
• Warm wool mix beanie
• Fleece material inside
• Elastic material, fits all head shapes
Tags:
#BulkDiscount
Specifications
Specifications for Knitted Beanie/Hat One Size Black 136002
Product Type
Beanie/Hat
Colour
Black
Size
One Size
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome