Knitted Hat with Print - Black - One Size

Order Code: ZT1150389P

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Knitted Hat With Print - Black - One Size

Specifications for Knitted Hat with Print - Black - One Size
  • Colour
    Black
  • Width
    230mm
  • Length
    120mm
  • Fabric Weight
    0.056kg
  • Height
    2mm
  • Material
    58% cotton/37% Polyester/5% elastane
  • Gender
    Unisex
  • Size
    ONE
  • Certification
    Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome