Mackenzie Hood, Black - MSC9621123F

Order Code: ZT2496919S

£16.99 Inc VAT (20%)


Description

MacKenzie Hoods are designed to attach to jackets 00920-660 and 05020-660 using the zip.

Features and Benefits
• Made from Bearnylon® for durability
• Water-repellent material
• Pile lining
• Adjustable drawstring to suit varying sizes

Standards
• REACH
• Oeko-Tex® Standard 100.

Notes
• 52% cotton/48% nylon
• 240 g/m²

See full description
Specifications for Mackenzie Hood, Black - MSC9621123F
  • Series
    MacKenzie
  • Material
    Nylon
    Cotton
  • Colour
    Black
  • MFR Part No.
    00539-620-09
  • Product Type
    Hood
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome