Multiway Balaclava Black

Order Code: ZT1072823S

£20.99 Inc VAT (20%)
£23.9912.5% off
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£19.736%
10 +£18.4712%


Description

Multiway Balaclava Black

Specifications for Multiway Balaclava Black
  • Colour
    Black
  • MFR Part No.
    CS23BKR
  • Width
    40cm
  • Length
    65cm
  • Weight
    0.061kg
  • Pack Quantity
    20
  • Fabric Weight
    0.061kg
  • Height
    45cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome