Multiway Scarf Black - CS24BKR

Order Code: ZT1072722S

£13.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.290%
5 - 9£12.764%
10 - 19£12.238%
20 +£11.7012%


Description

Multiway Scarf Black

Specifications for Multiway Scarf Black - CS24BKR
  • Colour
    Black
  • MFR Part No.
    CS24BKR
  • Width
    40cm
  • Length
    65cm
  • Weight
    0.06kg
  • Pack Quantity
    20
  • Fabric Weight
    0.06kg
  • Height
    5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome