0
1

Navy Barker Hood

Order Code: ZT1173007X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 - 19£11.6910%
20 +£11.0415%


Description

Sioen 7724 Barker FR AST Hood
250gsm 100% polyester fabric with 100% FR PU coating. Waterproof, windproof, highly breathable, comfortable, supple, with high tear resistance. Taped seams. Fixed flame retardant cotton lining. Drawstring in hem.

Colour: navy

See full description
Specifications for Navy Barker Hood
  • Size
    XL
  • Material
    Polyester
  • MFR Part No.
    7224A2EF7B75
  • Protection Features
    Anti-static
    Tear-resistant
    Windproof
    Flame-retardant
    Waterproof
  • Product Type
    Hood
  • Colour
    Navy Blue