Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Cold Weather Caps, Hats & Liners
Neck Tube - Navy (One-size)
By Protal
1 Review
Order Code:
ZT1173010X
£8.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/safety/cold-weather-caps-hats-and-liners/neck-tube-navy-one-size/p/ZT1173010X
Add to quotation
Schedule an order and save 5%
View all Cold Weather Caps, Hats & Liners
Description
Flame retardant neck tube with elastane for stretch and comfort.
Colour: navy.
Specifications
Specifications for Neck Tube - Navy (One-size)
Colour
Navy Blue
Size
One Size
Material
Cotton
Protal
Product Type
Flame Retardant Neck Gaiter
Protection Features
Flame-retardant
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome