Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Cold Weather Caps, Hats & Liners
PVC Cap One Size Black 035005
By Elka
Order Code:
ZT3144766S
£30.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£30.99
0%
5 - 9
£29.75
4%
10 +
£28.51
8%
1
Add to basket
Get it in
4-7
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/safety/cold-weather-caps-hats-and-liners/pvc-cap-one-size-black-035005/p/ZT3144766S
Add to quotation
View all Cold Weather Caps, Hats & Liners
Description
• Adjustable
• Ventilation
Tags:
#BulkDiscount
Specifications
Specifications for PVC Cap One Size Black 035005
Colour
Black
Material
PVC
Product Type
Cap
Size
One Size
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome