Rechargeable Twin LED Beanie Black

Order Code: ZT1071358S

£17.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.490%
5 - 9£16.794%
10 - 19£16.098%
20 +£15.3912%


Description

Rechargeable Twin LED Beanie Black
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Rechargeable Twin LED Beanie Black
  • Colour
    Black
  • MFR Part No.
    B028BKR
  • Length
    65cm
  • Weight
    2.04kg
  • Width
    45cm
  • Fabric Weight
    2.04kg
  • Pack Quantity
    12
  • Height
    47cm
  • Product Type
    Workwear & Leisure Clothing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome