Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Cold Weather Caps, Hats & Liners
Reversible Hi-vis Beanie Hat Yellow Black
By Portwest
Order Code:
ZT1077251S
£8.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.19
0%
5 - 9
£7.86
4%
10 - 19
£7.53
8%
20 - 49
£7.21
12%
50 +
£6.88
16%
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
8.19
https://www.zoro.co.uk/shop/safety/cold-weather-caps-hats-and-liners/reversible-hi-vis-beanie-hat-yellow-black/p/ZT1077251S
Add to quotation
View all Cold Weather Caps, Hats & Liners
Description
Reversible Hi-Vis Beanie Hat YeBk
Tags:
#BulkDiscount
Specifications
Specifications for Reversible Hi-vis Beanie Hat Yellow Black
Colour
Yellow/Black
MFR Part No.
HA14YBR
Weight
0.06kg
Length
55cm
Width
45cm
Fabric Weight
0.06kg
Pack Quantity
12
Height
39cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome