Snap Back Flat Visor 5 Panel Cap Sustainable Grey OS

Order Code: ZT4555878S

£6.99 Inc VAT (20%)


Description

•100% Recycled Polyester Twill
• 300gm
• AMFORI (BSCI) ,Sedex, Global Recycled Standard
• Flat Visor, Recycled Inner
• Medium Shape Structured Profile
• Mens (Unisex)
• Recycled Snapback Closure
• Snapback Flat Visor 5 Panel Sustainable Cap
• Tear Out 2 Part Label
• Twill

See full description
Specifications for Snap Back Flat Visor 5 Panel Cap Sustainable Grey OS
  • Size
    One Size
  • Fabric Composition
    100% Recycled Polyester Twill
  • Colour
    Grey
  • Number Of Panels
    5
  • Product Type
    Urban Sustainable Baseball Cap
  • Closure Type
    Recycle Snapback Closure
  • Fabric
    Twill
  • Gender
    Men
  • Sustainability
    Recycled
  • Visor Type
    Flat Visor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome