Snood Cap White - S896WHR

Order Code: ZT1079134S

£9.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.490%
5 - 9£9.114%
10 - 19£8.738%
20 - 49£8.3512%
50 +£7.9716%


Description

Snood Cap White

Specifications for Snood Cap White - S896WHR
  • MFR Part No.
    S896WHR
  • Colour
    White
  • Length
    43cm
  • Width
    28cm
  • Weight
    0.72kg
  • Pack Quantity
    12
  • Fabric Weight
    0.72kg
  • Height
    35cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome