Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Cold Weather Caps, Hats & Liners
THINSULATE BALACLAVA BLACK
By Beeswift
Order Code:
ZT1183350P
£9.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.39
0%
5 - 9
£9.01
4%
10 - 19
£8.64
8%
20 - 49
£8.26
12%
50 +
£7.89
16%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
9.39
https://www.zoro.co.uk/shop/safety/cold-weather-caps-hats-and-liners/thinsulate-balaclava-black/p/ZT1183350P
Add to quotation
View all Cold Weather Caps, Hats & Liners
Description
Acrylic material, Offers good insulation, Ideal for winter use, 3M Lined Thinsulate
Tags:
#BulkDiscount
Specifications
Specifications for THINSULATE BALACLAVA BLACK
Colour
Black
MFR Part No.
THBBL
Length
632mm
Width
442mm
Weight
0.0904kg
Fabric Weight
0.0904kg
Height
446mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome