TRC320 Thinsulate Hat Navy

Order Code: ZT1026585P

£3.39 Inc VAT (20%)


Description

This warming beanie-style hat is a great solution to outdoor working in the winter months. Knitted acrylic is comfortable and fits securely, while the Thinsulate lining locks in heat to keep you cosy and warm.

Features and Benefits
• Constructed from stretch fabric for a one-size-fits-all solution
• Comfortable knit style for prolonged wear
• Thinsulate technology locks in heat for comfort in cold working environments

See full description
Specifications for TRC320 Thinsulate Hat Navy
  • MFR Part No.
    TRC320
  • Product Type
    Beanie Hat
  • Colour
    Black
  • Size
    One Size
  • Protection Features
    Cold Protection
  • Material
    Acrylic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome