Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Cold Weather Caps, Hats & Liners
TRC320 Thinsulate Hat Navy
By Regatta
Order Code:
ZT1172938X
£3.69
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
3.69
https://www.zoro.co.uk/shop/safety/cold-weather-caps-hats-and-liners/trc320-thinsulate-hat-navy/p/ZT1172938X
Add to quotation
Schedule an order and save 5%
View all Cold Weather Caps, Hats & Liners
Description
TRC320
Acrylic with Thinsulate lining. Single size.
Specifications
Technical Information
Specifications for TRC320 Thinsulate Hat Navy
MFR Part No.
TRC320
Size
One Size
Protection Features
Cold Protection
Material
Acrylic
Product Type
Beanie Hat
Colour
Navy Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome