Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Cold Weather Caps, Hats & Liners
Whites Net Peaked Hat White
By Whites Chefs Clothing
Order Code:
ZT4846812S
£7.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.19
0%
5 - 9
£6.90
4%
10 - 19
£6.61
8%
20 - 49
£6.33
12%
50 +
£6.04
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
7.19
https://www.zoro.co.uk/shop/safety/cold-weather-caps-hats-and-liners/whites-net-peaked-hat-white/p/ZT4846812S
Add to quotation
View all Cold Weather Caps, Hats & Liners
Description
100% nylon. One size.
Tags:
#BulkDiscount
Specifications
Specifications for Whites Net Peaked Hat White
Product Type
Hat
Size
One Size
Colour
White
Material
100% Nylon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome