Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Cold Weather Caps, Hats & Liners
WHOR Orange Winter Hat
By Beeswift
Order Code:
ZT1183545P
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/safety/cold-weather-caps-hats-and-liners/whor-orange-winter-hat/p/ZT1183545P
Add to quotation
View all Cold Weather Caps, Hats & Liners
Description
100% soft touch acrylic. Double layer knit. Cuffed design for optimal decoration
Tags:
#BulkDiscount
Specifications
Specifications for WHOR Orange Winter Hat
MFR Part No.
WHOR
Colour
Orange
Length
410mm
Width
316mm
Weight
0.0854kg
Fabric Weight
0.0854kg
Height
318mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome