Winter Trapper Hat Black

Order Code: ZT1077239S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Winter Trapper Hat Black

Specifications for Winter Trapper Hat Black
  • MFR Part No.
    HA13BKR
  • Colour
    Black
  • Length
    65cm
  • Width
    45cm
  • Weight
    0.132kg
  • Fabric Weight
    0.132kg
  • Pack Quantity
    12
  • Height
    54cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome