Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Cold Weather Caps, Hats & Liners
Wool Cap 2053 Grey Melange Onesize
By Blaklader
Order Code:
ZT3501728S
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£23.03
4%
10 - 19
£22.07
8%
20 +
£21.11
12%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/safety/cold-weather-caps-hats-and-liners/wool-cap-2053-grey-melange-onesize/p/ZT3501728S
Add to quotation
View all Cold Weather Caps, Hats & Liners
Description
Stylish cap with curved bill in wool and acrylic. Velcro adjustment at back
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Wool Cap 2053 Grey Melange Onesize
Size
One Size
Colour
Grey Melange
Product Type
Accessories
Material
95% polyester, 5% wool, twill 2/1, 240 g/m2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome