0
1

148 TSA 30mm Combination Cable Luggage Lock ABU148TSA

Order Code: ZT2593398S

£16.99 Inc VAT (20%)


Description

ABUS 148TSA Combination cable lock, essential security for visitors to the USA. The T.S.A. (Transport Security Administration) is an agency of the U.S. Department of Homeland security which is responsible for the safety and security of the public travelling to the United States. The ABUS TSA Luggage locks allow the agency to open and search air passengers' luggage and then relock using a TSA master key. Specifications- Width 20mm Height 54mm Depth 14mm Shackle Width 37mm Shackle Height 17mm Shackle Diameter 2mm

See full description
Specifications for 148 TSA 30mm Combination Cable Luggage Lock ABU148TSA
  • Type
    Combination
  • Padlock Type
    TSA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome