0
1

141/200 Diskus Integral Van Lock White & 26/70mm Diskus Padlock Twin Pack

Order Code: ZT3287360S

£129.99 Inc VAT (20%)


Description

The ABUS 141/200 Diskus® Integral Van Lock White Twin Pack is ideal for securing valuables/goods of great value or at a very high risk of theft. All fixings are included to ensure a quick and easy installation. Contains:

2 x ABUS 141/200 Diskus® Integral Van Locks can be used to secure vans, trucks, garages, sheds or any other outward opening double doors. The solid metal case protects the padlock against attacks and has a corrosion-resistant powder-coated finish. There is also a cylinder cap to prevent dirt and moisture ingress. Easy to operate with one hand due to handy frontal cylinder access.

2 x ABUS 26/70mm Diskus® Padlocks. The body is made from heavy-duty stainless steel. Fitted with a precision pin tumbler cylinder with anti-pick mushroom pins, a solid lock body which resists drill, pull and manipulation attacks, and a through-hardened steel alloy shackle to resist saw attacks. Diskus® 'Deep Weld Technology' offers maximum case strength. Key operated, lock retains key until locked. Key operated, lock retains key until locked.

See full description
Specifications for 141/200 Diskus Integral Van Lock White & 26/70mm Diskus Padlock Twin Pack
  • Type
    Van
  • Lock Type
    Van

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome