158/50 50mm Combination Padlock (4-Digit) Die-Cast Body Carded

Order Code: ZT3113374S

£26.99 Inc VAT (20%)


Description

Four digit resettable coded mechanism. Overall Width: 52mm Overall Height: 101mm Overall Depth: 26mm Shackle Width: 25.5mm I.D. Shackle Height: 33.5mm Shackle Diameter: 8mm

Specifications for 158/50 50mm Combination Padlock (4-Digit) Die-Cast Body Carded
  • Type
    Combination
  • Shackle Height
    34mm
  • Body Width
    50mm
  • Shackle Diameter
    8mm
  • Padlock Type
    Weatherproof
  • Shackle Width
    25.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome