0
1

158KC/45mm Combination Padlock with Key Override ABU158KC45

Order Code: ZT2593418S

£35.99 Inc VAT (20%)


Description

The ABUS 158KC/45 is a medium security padlock with Key control which allows key override and the retrieval of lost codes. The hardened steel shackle is double bolted and mounted in a tough die-cast body which is designed to resist saw attacks. Override Key not included Overall Dimensions- Width 45mm. Height 81mm. Depth 19mm. Shackle width 20mm I.D. Shackle Height 25mm. Shackle Dia 6mm.

See full description
Specifications for 158KC/45mm Combination Padlock with Key Override ABU158KC45
  • Type
    Combination
  • Shackle Width
    20mm
  • Shackle Diameter
    6mm
  • Padlock Type
    Die-Cast
  • Shackle Height
    25mm
  • Body Width
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome