0
1
2

165/40 B/Efspp Combination Padlock

Order Code: ZT1185424X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.145%
10 +£15.2910%

Order by 3pm, get it Tomorrow

Description

These medium-security combination padlocks are a compact range suitable for a number of uses. Featuring an easy to reset combination lock tag, these padlocks are widely used in securing medium value goods against theft.

Features and Benefits
• Spring-loaded shackle for easier opening
• Resettable 4-digit code for improved security
• Solid brass and steel construction for a durable padlock

Typical Applications
• Leisure industries
• Luggage
• Sheds and outhouses
• Toolboxes
• Cash boxes
• Windows

See full description
Specifications for 165/40 B/Efspp Combination Padlock
  • Body Width
    40mm
  • Overall Width
    42mm
  • Body Material
    Brass
  • MFR Part No.
    32163
  • Pack Quantity
    2 Combination Padlocks
  • Lock Type
    Open Shackle
  • Shackle Diameter
    6mm
  • Body Thickness
    16mm
  • Shackle Material
    Steel
  • Security Rating
    4
  • Body Height
    45mm
  • Body Colour
    Bronze
  • Weatherproof
    No
  • Series
    Combination
  • Padlock Type
    Combination Padlock
  • Shackle Length
    27mm
  • Key Type
    Combination Padlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome